Shop All Cable and Wire Cutters
Bahco
Bahco 23-5/8" Cable Cutter, Rubber Grips
Mfr # 2520 S
Zoro # G7642909
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application For Ferrous Materials
- Overall Length 23-5/8"
- Sub-Category Bahco
- Features Extra Thick Grip Handles on Insulated Cutter Provides Protection Upto 1000V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 2520 S
- Zoro # G7642909
- UPC # 7314150033041
- Country of Origin France
- Category Cable and Wire Cutters
Dimensions
Overall Length | 23-5/8" |
Details
Primary Application | For Ferrous Materials |
Sub-Category | Bahco |
Item | Cable Cutter,Rubber Grips,23-5/8" |
Features | Extra Thick Grip Handles on Insulated Cutter Provides Protection Upto 1000V |
Description
Cable Cutter,Rubber Grips,23-5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA49)
- TEKTON 3/8 Inch Drive x 11 mm Deep 12-Point Socket (SHD13311)
- MILWAUKEE TOOL M18 Band Saw + M18 XC8.0 Battery (2729-20,48-11-1880)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BBM-0305)
- WILLIAMS Williams 1-1/8" Tube Cutter (43605)
- STAHLWILLE TOOLS Wire cutter L.150 mm (75270002)
- JONARD TOOLS Tube Cutter, Microduct, Max Duct 9/16" (MDC-14)
- WESTWARD 6" Insulated Long Nose Plier, Serrated Cut (3WY56)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, Heavy-Duty, 7-Inch (D220-7-INS)
- ANCOR Heavy-Duty Wire & Cable Cutter (703006)
- PROSKIT Cable Slitter (200-009)
- Bahco Cable and Wire Cutters