Shop All Pipe Wrenches
This Product is Discontinued
Bahco
320mm L 45mm Cap. Plastic Sleeve Uni Pipe Wrench, 11" (Discontinued)
Mfr # 141
Zoro # G7636636
This Product is Discontinued
Key Features
- Overall Length 320mm
- Jaw Capacity 45mm
- Handle Material Plastic Sleeve
- Sub-Category Bahco
- Features Better Grip From the Patented Progressive High Induction Hardened Teeth; Better Accessibility with the Narrow Jaws; Black Finish, Anti-Corrosion Treated High Performance Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 141
- Zoro # G7636636
- Country of Origin Argentina
- Category Pipe Wrenches
Dimensions
Overall Length | 320mm |
Details
Item | Uni Pipe Wrench,11" |
Jaw Capacity | 45mm |
Handle Material | Plastic Sleeve |
Sub-Category | Bahco |
Features | Better Grip From the Patented Progressive High Induction Hardened Teeth; Better Accessibility with the Narrow Jaws; Black Finish, Anti-Corrosion Treated High Performance Alloy Steel |
Description
Uni Pipe Wrench,11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.