Shop All Bar Clamps
Bahco
16" One-Handed Quick Clamp
Mfr # QCB-450
Zoro # G7601030
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Jaw Opening (In.) 16"
- Sub-Category Bahco
- Type Quick Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # QCB-450
- Zoro # G7601030
- UPC # 7314150135950
- Country of Origin China
- Category Bar Clamps
Details
Max. Jaw Opening (In.) | 16" |
Sub-Category | Bahco |
Item | Quick Clamps |
Type | Quick Clamps |
Description
Quick Clamps,Qcb,16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Gripper Square, Form:C Tool Steel, D1=6, 6, A=25 (K0387.2512068)
- CYNAMED Mosquito Hemostats, 5", Cvd, One Gold Ring (CYZR-0133)
- DRILLCO 8-32, CARBON TAPER TAPS - 2000C (20C008CT)
- BESSEY 36 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-36)
- BAHCO 12" One-Handed Quick Clamp (QCB-300)
- VULCAN Clamp Bar Ratch Stl 2-1/2X12In (JL-SH023-60030)
- BESSEY 24" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.524+2K)
- BESSEY Bessey LM2.004 4" Light Duty Bar Clamp (LM2.004)
- BESSEY Bessey B-EC3 3-Way Edge Clamp Light Duty (B-EC3)
- IRWIN 6 Mini Bar Clamp (1964742)
- POWERWELD F-Clamp, 20" (F-1200-20)
- Bahco Bar Clamps