Shop All Sockets
Bahco
1/2" Drive, 18mm Metric Socket, 12 Points
Mfr # 7800DMV-18
Zoro # G7605057
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Dynamic Drive Profile
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 2" |
Size | 18mm |
Details
Socket Type | Dynamic Drive Profile |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Vanadium Steel |
Finish | Chrome plated |
Sub-Category | Bahco |
Item | Williams Socket |
Description
Socket,1/2 In. Dr.,1000V,18mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1/2" Drive Impact Socket black oxide (301150)
- RIDGID 8 Iron Pipe Wrench (31005)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 3 Flutes (C63204)
- AVEN Tweezer, Spade Offset, 4-1/2in.L (18491)
- TEKTON 1/2 Inch Drive x 23 mm 6-Point Socket (SHD22123)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 14mm (80149)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13mm 6 pt Metric Socket, 6 Points (40013)
- PROTO 1/4 in Drive, 7/32" 6 pt SAE Socket, 6 Points (J4707B)
- TEKTON 1/2 Inch Drive x 10 mm Deep 6-Point Socket (SHD23110)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/16" 6 pt SAE Socket, 6 Points (40910)
- TEKTON 1/2 Inch Drive x 11/16 Inch 12-Point Socket (SHD22217)
- Bahco Sockets