Shop All Toilet Seat Covers
Bagcraft
Sani/Shield Printed Toilet Seat Band, Paper, Blu/Wht, 16"x1.5", PK1000
Mfr # BGC 300591
Zoro # G4074075
product price: $23.39
/pk 1000, $0.02/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Width 16 in
- Color Blue/White
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bagcraft
- MFR # BGC 300591
- Zoro # G4074075
- UPC # 10072181005911
- Country of Origin United States
- Category Toilet Seat Covers
Dimensions
Sheet Width | 16 in |
Details
Color | Blue/White |
Material | Paper |
Description
Bagcraft Sani/Shield Printed Toilet Seat Band, Paper, Blue/White, 16" Wide x 1-1/2" Deep, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Rotary Brush, 26 In. Machine, 13 In. Block (1220223)
- BRADLEY Bx-Toilet Tissue Disp, Surfac (5106-000000)
- DIVERSEY Neutral Cleaner, 0.5 oz. Packet, Pine, 2 PK (990653)
- RUBBERMAID COMMERCIAL 40 gal Square Step Can, Stainless Steel, 21 in Dia, Stainless Steel (FGST40SSPL)
- KRYSTAL DEODORANT & RESTROOM PRODUCTS Premium Toilet Seat Cover (BWKK5000)
- HOSPECO Toilet Seat Cover, Health Gards, Half Folded, HG-2500, 2500 PK (HG-2500)
- IMPACT PRODUCTS Covers, Seat, Toilet, Half Fold, PK5000 (25177673)
- HOSPECO Toilet Seat Covers, Discreet Seat, 1/2 Fold, 16 3/4 in x 14 1/2 in, 250 Sheets/Pack, White, 20 Pack (DS-5000)
- KIMBERLY-CLARK PROFESSIONAL Toilet Seat Cover, 1/2 Fold, White, 250 Sheets (39000)
- IMPACT PRODUCTS Toilet Seat Covers, 1/4 Fold, White (25184473)
- GEN Windows* Personal Seats Dispensers Toilet Seat Covers, 1/2 Fold, White (TEH GV-TSC5000)
- Bagcraft Toilet Seat Covers