Shop All Wax, Parchment & Butcher Paper
Bagcraft
Interfolded Dry Wax Deli Paper, 8" x 10-3/4", White, PK6000
Mfr # P011008
Zoro # G4137924
product price: $103.99
/pk 6000, $0.02/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Width 10.75"
- Material Wax-Coated Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bagcraft
- MFR # P011008
- Zoro # G4137924
- UPC # 10787074000217
- Country of Origin United States
- Category Wax, Parchment & Butcher Paper
Dimensions
Length | 8" |
Width | 10.75" |
Details
Material | Wax-Coated Paper |
Description
Bagcraft Interfolded Dry Wax Deli Paper, 8" x 10-3/4", White, 500/Box, 12 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMASTER 10" x 14" Scalloped Ecru Paper Placemats, PK1000 (310522)
- ZORO SELECT True 997806 Start Relay for model EPTC 103N0058 (997806)
- DUKE Thermostat, 120V Digital Elreha (226840)
- DUKE Refrigeration Door Gasket, 16-5/8"x18" (216645)
- BAGCRAFT Interfolded Dry Wax Deli Paper, 8in X 10-3/4in, White, 12PK (011008)
- BAGCRAFT Interfolded Dry Wax Deli Paper, 20 x 15, White, 2013PK (P247040)
- BAGCRAFT Grease-Proof Quilon Pan Liners, 16 3/8 X 24 3/8, White, 1000PK (030001)
- BAGCRAFT EcoCraft Interfolded Dry Wax Deli Sheets, 6 x 10 3/4, Natural, PK10000 (BGC 010001)
- BAGCRAFT EcoCraft Interfolded Dry Wax Bakery Tissue, 8 x 10.75, White, PK10000, 10000PK (P010008)
- BAGCRAFT Interfolded Dry Wax Deli Paper, 18 x 14, White, 10000PK (P247018)
- DIXIE All-Purpose Food Wrap, Dry Wax Paper, 14 x 14, White, PK1000 PK (GRC1414)
- Bagcraft Wax, Parchment & Butcher Paper