Shop All Wax, Parchment & Butcher Paper
Bagcraft
Interfolded Dry Wax Deli Paper, 10" x 10 3/4", White, PK6000
Mfr # P012010
Zoro # G4139412
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.75"
- Width 10"
- Material Wax-Coated Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bagcraft
- MFR # P012010
- Zoro # G4139412
- UPC # 10787074000279
- Country of Origin United States
- Category Wax, Parchment & Butcher Paper
Dimensions
Length | 10.75" |
Width | 10" |
Details
Material | Wax-Coated Paper |
Description
Bagcraft Interfolded Dry Wax Deli Paper, 10" x 10 3/4", White, 500/Box, 12 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKE FOODSERVICE COFFEE Cleaning Tablets 100Pcs. At 2. (154430)
- SERVICE IDEAS Cold Beverage Dispenser, Rectangular, 3 gallon, Silver (CBDT3SS)
- NUMI Organic Tea, Chocolate Puerh, PK16 (680692)
- DIXIE ULTRA Ultra Heavy-Weight Paper Plate, 8., PK500 (SXP9W)
- BAGCRAFT Interfolded Dry Wax Deli Paper, 20 x 15, White, 2013PK (P247040)
- BAGCRAFT EcoCraft Interfolded Dry Wax Deli Sheets, 6 x 10 3/4, Natural, PK10000 (BGC 010001)
- BAGCRAFT Silicone Parchment Pizza Baking Liner, 12 x 12, PK1000 (P034013)
- BAGCRAFT QF10 Interfolded Dry Wax Paper, 10 x 10 1/4, White, PK6000 (P011010)
- BAGCRAFT EcoCraft Interfolded Dry Wax Bakery Tissue, 6 x 10 3/4, White, PK10000 (P010006)
- BAGCRAFT EcoCraft Interfolded Dry Wax Bakery Tissue, 8 x 10.75, White, PK10000, 10000PK (P010008)
- BAGCRAFT Grease-Proof Quilon Pan Liners, 16 3/8 X 24 3/8, White, 1000PK (030001)
- Bagcraft Wax, Parchment & Butcher Paper