Shop All Aluminum Foil
Bagcraft
Grease-Resistant Wrap/Liners, 12 x 12, Black Checker, PK5000
Mfr # P057800
Zoro # G4141695
product price: $177.99
/pk 5000, $0.04/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Width 12"
- Material Grease-Resistant Paper
- Special Features Black Check
- Packing Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bagcraft
- MFR # P057800
- Zoro # G4141695
- UPC # 10787074005069
- Country of Origin United States
- Category Aluminum Foil
Dimensions
Length | 12" |
Width | 12" |
Details
Item | Food Wrap |
Material | Grease-Resistant Paper |
Special Features | Black Check |
Packing Type | Box |
Description
Bagcraft Grease-Resistant Wrap/Liners, 12 x 12, Black Checker, 1000/Box, 5 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDY CAPP Andy Capp Cheddar Fries 3 oz., PK35 (2620047151)
- MONIN Monin Sugar-Free Peach Syrup 1 Liter Bottle, PK4 (M-FS036F)
- SOLO Paper Cup, 44oz, Cold, Dbl Sided Poly, PK500 (TPH445P-J8000)
- CADCO Thermostat (30194EC)
- BAGCRAFT Grease-Resistant Paper Wraps and Liners, 12 x 12, Green Check, 5000PK (P057950)
- BAGCRAFT Grease-Resistant Wrap/Liner, 14 x 14, White, PK4000 (P057014)
- BAGCRAFT Grease-Resistant Paper Wrap/Liner, 12 x 12, White, PK5000 (P057012)
- BAGCRAFT EcoCraft Grease-Resistant Paper Wrap/Liner, 12 x 12, PK5000 (BGC 300897)
- BAGCRAFT Honeycomb Insulated Wrap, 14 x 16, PK1000 (BGC 300841)
- BAGCRAFT EcoCraft Grease-Resistant Paper Wrap/Liner, 14 x 14, PK4000 (BGC 300899)
- HOFFMASTER Basket Liner/Sandwich Wrap, PK1000 (110857)
- Bagcraft Aluminum Foil