Shop All Food Bags
Bagcraft
Grease-Resistant Single-Serve Bags, 6" x 6.5", White, PK2000
Mfr # 300405
Zoro # G203666208
product price: $80.95
/pk 2000, $0.04/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Features Sandwich Bags
- Bag Material Wax-Coated Paper
- Depth 0.75"
- Width 6"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 0.75" |
Width | 6" |
Height | 6.5" |
Details
Bag Item | Bags |
Bag Features | Sandwich Bags |
Bag Material | Wax-Coated Paper |
Color | White |
Closure | Fold-Over |
Application | Foodservice |
Description
Convenient packaging for eating on-the-go. Grease-resistant paper provides stain protection. Undercut opening makes them easy to open and easy to load. Flat-storage design allows you to keep a stack where you need them most. Economical choice for single serve hot food applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX ICE Icemaker 75 lb, Commercial Freestanding, Energy Star Qualified, SS (MIM75)
- BAKERS PRIDE ROTARY SWITCH for Bakers Pride (M1326X)
- RUBBERMAID COMMERCIAL Cup, Measure, Bouncer, 4Qt, Cl (RCP3218CLE)
- JADE RANGE Fan Blade Russell Coil Sl 6" (4816900000)
- BAGCRAFT Dubl Wax SOS Bakery Bags, 6.13" x 12.38", White, PK1000 (BGC 300298)
- BAGCRAFT Silverware Bags, 2.25" x 10", White, PK2000 (300039)
- BAGCRAFT Foil Single-Serve Bags, 6" x 6.5", Silver, PK1000 (300533)
- BAGCRAFT Grease-Resistant Single-Serve Bags, 6.5" x 8", White, PK2000 (300422)
- BAGCRAFT French Fry Bags, 4.5" x 3.5", White, PK2000 (450003)
- BAGCRAFT Foil/Paper/Honeycomb Insulated Bag, 2", 8" x 6", White, PK1000 (300519)
- STARBUCKS Teavana Chai Tea Latte Mix, Chai, 2 lb Bag (12421380)
- Bagcraft Food Bags