Shop All Food Bags
Bagcraft
French Fry Bags, 4.5" x 3.5", White, PK2000
Mfr # 450003
Zoro # G4186461
product price: $40.99
/pk 2000, $0.02/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Wax-Coated Paper
- Depth 2"
- Width 4.5"
- Color White
- Material Wax-Coated Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 2" |
Width | 4.5" |
Height | 3.5" |
Details
Bag Item | Bags |
Bag Material | Wax-Coated Paper |
Color | White |
Material | Wax-Coated Paper |
Application | Foodservice |
Weight | 4 lbs |
Closure | Fold-Over |
Description
Bagcraft French Fry Bags, 4.5" x 3.5", White, 2,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRETORS Decal, Antique Wagon (2606)
- OXO BASTER PLASTIC RED (11142200)
- USA PAN Cookie Sheet Med14X14 (10205MC-6)
- HAMILTON BEACH Proctor Silex 100 cups Silver Coffee Urn (45100R)
- BAGCRAFT Foil Single-Serve Bags, 6" x 6.5", Silver, PK1000 (300533)
- BAGCRAFT Dubl Wax SOS Bakery Bags, 6.13" x 12.38", White, PK1000 (BGC 300298)
- BAGCRAFT Foil/Paper/Honeycomb Insulated Bag, 2", 8" x 6", White, PK1000 (300519)
- BAGCRAFT Sub Sandwich Bags, 4.5 in. x 14 in., White/Submarine-Sandwich Theme, 1000PK (BGC 300435)
- BAGCRAFT Foil Single-Serve Bags, 3.5" x 8.5", Silver, PK1000 (300456)
- BAGCRAFT Grease-Resistant Single-Serve Bags, 6.5" x 8", White, PK2000 (300422)
- LK PACKAGING Micro Perforation Poly Bread Bags, 6"W x 28"L, 1 Mil, Clear, 1000/Pack (PPF-0628M)
- Bagcraft Food Bags