Shop All Food Bags
Bagcraft
Foil Single-Serve Bags, 6" x 6.5", Silver, PK1000
Mfr # 300533
Zoro # G4185725
product price: $120.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Features Sandwich Bags
- Bag Material Foil; Paper Lamination
- Depth 0.75"
- Width 6"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 0.75" |
Width | 6" |
Height | 6.5" |
Details
Bag Item | Bags |
Bag Features | Sandwich Bags |
Bag Material | Foil; Paper Lamination |
Color | Silver |
Closure | Fold-Over |
Application | Foodservice |
Description
Bagcraft Foil Single-Serve Bags, 6" x 6.5", Silver, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAK-KLENE Bak-Klene Bread Bakery Release And Pan Spray 14 oz. Aerosol, PK6 (14335)
- ANTHONY INTERNATIONAL Arm, Hold Open Assy (2-14649-0001)
- BLACK FOREST Organic Gummy Bears, 0.8 oz Pouch, PK65 (21294)
- STARBUCKS Pike Place Coffee K-Cups Pack, PK24 PK (12434812)
- BAGCRAFT Dubl Wax SOS Bakery Bags, 6.13" x 12.38", White, PK1000 (BGC 300298)
- BAGCRAFT Sub Sandwich Bags, 4.5 in. x 14 in., White/Submarine-Sandwich Theme, 1000PK (BGC 300435)
- BAGCRAFT French Fry Bags, 4.5" x 3.5", White, PK2000 (450003)
- BAGCRAFT Glassine Bag, 1 lbs, 0.25 in., 5.75 in. x 7.75 in., White, 8000PK (BGC 300010)
- BAGCRAFT Silverware Bags, 2.25" x 10", White, PK2000 (300039)
- BAGCRAFT Foil/Paper/Honeycomb Insulated Bag, 2", 8" x 6", White, PK1000 (300519)
- ZORO SELECT Reusable Shopping Bag 16" x 20", 1.85 mil, Pk100 (5CPF1)
- Bagcraft Food Bags