Shop All Food Bags
Bagcraft
Foil Single-Serve Bags, 3.5" x 8.5", White/"Hot Dog", PK1000
Mfr # BGC 300455
Zoro # G4187889
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Features Hot Dog Bags
- Bag Material Foil; Paper Lamination
- Depth 1.5"
- Width 3.5"
- Color White/"Hot Dog"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Depth | 1.5" |
Width | 3.5" |
Height | 8.5" |
Details
Bag Item | Bags |
Bag Features | Hot Dog Bags |
Bag Material | Foil; Paper Lamination |
Color | White/"Hot Dog" |
Closure | Fold-Over |
Application | Foodservice |
Description
Bagcraft Foil Single-Serve Bags, 3.5" x 8.5", White/"Hot Dog", 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES ROUNDUP Momentary Switch (7001001)
- PREMIUM LEVELLA Hand Immersion Blender (PHB315)
- MERCER CUTLERY Peeling Knife, 2 1/2 In (M21052)
- RUBBERMAID COMMERCIAL Tote Box, 26-1/2"L x 22"W x 6"H, White (FG352800WHT)
- BAGCRAFT Silverware Bags, 2.25" x 10", White, PK2000 (300039)
- BAGCRAFT Grease-Resistant Single-Serve Bags, 6.5" x 8", White, PK2000 (300422)
- BAGCRAFT Dubl Open Single-Serve Bags, 7" x 6.75", White, PK8000 PK (300421)
- BAGCRAFT Foil Single-Serve Bags, 6" x 6.5", Silver, PK1000 (300533)
- BAGCRAFT Sub Sandwich Bags, 4.5 in. x 14 in., White/Submarine-Sandwich Theme, 1000PK (BGC 300435)
- BAGCRAFT Grease-Resistant Single-Serve Bags, 6" x 7.25", White, PK2000 (450019)
- LAYS BBQ Potato Chips, 1.5 oz Bag, 64PK (FRI44358)
- Bagcraft Food Bags