Shop All Wax, Parchment & Butcher Paper
Bagcraft
EcoCraft Interfolded Soy Wax Deli Sheets, 12 x 10 3/4, PK6000
Mfr # 1601216012
Zoro # G4139123
product price: $150.99
/pk 6000, $0.03/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.75"
- Width 12"
- Material Paper
- Standards Cedar Grove Composting Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bagcraft
- MFR # 1601216012
- Zoro # G4139123
- UPC # 10787074007209
- Country of Origin United States
- Category Wax, Parchment & Butcher Paper
Dimensions
Length | 10.75" |
Width | 12" |
Details
Material | Paper |
Standards | Cedar Grove Composting Approved |
Description
Bagcraft EcoCraft Interfolded Soy Wax Deli Sheets, 12 x 10 3/4, 500/Box, 12 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Range Surface Burner Valve (WB21K10100)
- GOURMET BY STARFRIT ECO Measuring Spoon Set (080283-006-0000)
- MOFFAT Thermostat -Ego (M024774)
- GARLAND CONTACTOR(3 POLE, 40 AMP, 240V) for Garland - Part# GL1637002 (GL1637002)
- BAGCRAFT Interfolded Dry Wax Deli Paper, 10" x 10 3/4", White, PK6000 (P012010)
- BAGCRAFT EcoCraft Interfolded Dry Wax Bakery Tissue, 6 x 10 3/4, White, PK10000 (P010006)
- BAGCRAFT Grease-Proof Quilon Pan Liners, 16 3/8 X 24 3/8, White, 1000PK (030001)
- BAGCRAFT Silicone Parchment Pizza Baking Liner, 12 x 12, PK1000 (P034013)
- BAGCRAFT QF10 Interfolded Dry Wax Paper, 10 x 10 1/4, White, PK6000 (P011010)
- BAGCRAFT EcoCraft Interfolded Dry Wax Deli Sheets, 6 x 10 3/4, Natural, PK10000 (BGC 010001)
- HANDY WACKS Handy Wacks 8"x10.75" Interfolded Dry Wax Deli Paper, PK6000 (EZ-8N)
- Bagcraft Wax, Parchment & Butcher Paper