Shop All Wax, Parchment & Butcher Paper
Bagcraft
EcoCraft Interfolded Dry Wax Deli Sheets, 6 x 10 3/4, Natural, PK10000
Mfr # BGC 010001
Zoro # G4141074
product price: $113.99
/pk 10000, $0.01/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.75"
- Width 6"
- Material Paper
- Standards Cedar Grove Composting Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bagcraft
- MFR # BGC 010001
- Zoro # G4141074
- UPC # 870740071796
- Country of Origin United States
- Category Wax, Parchment & Butcher Paper
Dimensions
Length | 10.75" |
Width | 6" |
Details
Material | Paper |
Standards | Cedar Grove Composting Approved |
Description
Bagcraft EcoCraft Interfolded Dry Wax Deli Sheets, 6 x 10 3/4, Natural,1000/Box, 10 Bx/Ct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Warmer Element 120V 950W (R02.08.107D.00)
- MICROFRIDGE Compact Refrigerator, Freezer and Microwave, 4.8 cu. ft. (4.8MF4-7B1X)
- SOUTHBEND Hdg Knob And Bezel Asm (1192521)
- ALLPOINTS Timer, Lighting , 120V, Outdoor (2531388)
- BAGCRAFT EcoCraft Interfolded Dry Wax Bakery Tissue, 8 x 10.75, White, PK10000, 10000PK (P010008)
- BAGCRAFT Interfolded Dry Wax Deli Paper, 20 x 15, White, 2013PK (P247040)
- BAGCRAFT Grease-Proof Quilon Pan Liners, 16 3/8 X 24 3/8, White, 1000PK (030001)
- BAGCRAFT Interfolded Dry Wax Deli Paper, 18 x 14, White, 10000PK (P247018)
- BAGCRAFT EcoCraft Interfolded Dry Wax Bakery Tissue, 6 x 10 3/4, White, PK10000 (P010006)
- BAGCRAFT QF10 Interfolded Dry Wax Paper, 10 x 10 1/4, White, PK6000 (P011010)
- RITE-WRAP Interfolded Light Weight Dry Waxed Deli Papers 12x10.75 White, PK6000 (RW126)
- Bagcraft Wax, Parchment & Butcher Paper