Shop All Food Containers
Bagcraft
EcoCraft Food Trays, 3 lb Capacity, Natural, PK500 PK
Mfr # BGC 300699
Zoro # G900929491
product price: $73.99
/pk 500, $0.15/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 11 in
- Overall Width (In.) 5 in
- Color Natural
- Material Paperboard
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bagcraft
- MFR # BGC 300699
- Zoro # G900929491
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 11 in |
Overall Width (In.) | 5 in |
Overall Height (In.) | 2 in |
Height | 2" |
Length | 11" |
Width | 5" |
Details
Color | Natural |
Material | Paperboard |
Number of Compartments | 1 |
Standards | Cedar Grove Composting Approved |
Capacity | 3 lbs |
Type | Tray |
Item | Food Containers |
Food Container Material Type | Paper |
Description
Sturdy trays are made with high quality construction to provide consistent performance in the most demanding foodservice applications. Trays are coated with a moisture and grease proof barrier for superior performance.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Water Pump (A30625-001)
- BIGELOW Green Tea Assortment, Tea Bags, PK384 (RCB30568CT)
- AMGOOD 14x24 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1424-2SH)
- FETCO Control Brd, Water Level, 120V For - Part# 1108-00003-00 (1108-00003-00)
- BAGCRAFT EcoCraft Food Trays, 2 lb, Natural, Paper, PK1000 (300697)
- BAGCRAFT Pinch-Bottom Paper Popcorn Bag, 4w x 1.5d x 8h, Blue/Red/White, PK1000 (300471)
- CAMBRO Cntainer Clr Rd 12Qt-135 (RFSCW12-135)
- BOARDWALK Molded Fiber Food Containers, Hinged-Lid, 1-Comp, 9 x 9, White, PK200 (BWKHINGEWF1CM9)
- ANCHOR HOCKING Regular Mouth Canning Jar 1 pt 12 pk (HCT1216-G)
- HONEY-CAN-DO HoneyCanDo PER004 Stumpy; Smooth White (PER004)
- OHIO STONEWARE Wide Mouth Crock Cover 3 gal (11624)
- Bagcraft Food Containers