Shop All Food Containers
Bagcraft
EcoCraft Food Trays, 2 lb, Natural, Paper, PK1000
Mfr # 300697
Zoro # G4216220
product price: $67.99
/pk 1000, $0.07/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 6-1/2 in
- Overall Depth (In.) 1.63 in
- Color Natural
- Material Paper
- Overall Height (In.) 1.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bagcraft
- MFR # 300697
- Zoro # G4216220
- UPC # 10072181006970
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 6-1/2 in |
Overall Depth (In.) | 1.63 in |
Overall Height (In.) | 1.63 in |
Details
Color | Natural |
Material | Paper |
Number of Compartments | 1 |
Item | Food Containers |
Type | Tray |
Capacity | 2 lb |
Description
Bagcraft EcoCraft Food Trays, 2 lb, Natural, Paper, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Spring, S3002X (S3002X)
- KELLOGGS Pop-Tarts Frosted S'mores Toaster Pastries 3.67 oz Pouch (3800005817)
- PARAGON POPCORN MACHINE Gas Spring (516066)
- BAREBONES LIVING Barebones Enamel Salad Plate, Eggshell, 8in (CKW-392)
- BAGCRAFT Pinch-Bottom Paper Popcorn Bag, 4w x 1.5d x 8h, Blue/Red/White, PK1000 (300471)
- RSVP INTERNATIONAL Stoneware Garlic Keeper - White (GAR-KEP)
- PACTIV Pactiv YTD199030000 CPC 9 in. 3 Compartment Foam Hinged - Case of 150 (YTD199030000 CPC)
- CAMBRO Cambro 6 And 8 qt. Clear Round Storage Container Lid, PK12 (RFSC6PP190)
- CAMBRO Container Clear Rd 4Qt For - Part# Rfscw4135 (RFSCW4135)
- LOCK & LOCK Lock & Lock HPL825SJ3 Easy Essentials Rectangular Food Storage Container Set; Clear - 6 Piece (HPL825SJ3)
- CAMBRO Cambro Container Plastic Round 6 And 8 qt. White Poly Cover Lid (RFSC6148)
- Bagcraft Food Containers