Shop All Food Bags
Bagcraft
Dubl Wax SOS Bakery Bags, 6.13" x 12.38", White, PK1000
Mfr # BGC 300298
Zoro # G4185700
product price: $140.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Wax-Coated Paper
- Bag Features Bakery Bag
- Depth 4"
- Width 6.13"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 4" |
Width | 6.13" |
Height | 12.38" |
Details
Bag Item | Bags |
Bag Material | Wax-Coated Paper |
Bag Features | Bakery Bag |
Color | White |
Closure | Fold-Over |
Application | Foodservice |
Description
Bagcraft Dubl Wax SOS Bakery Bags, 6.13" x 12.38", White, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING COMMERCIAL Food Blender, 40 Oz, 2 Speed (7011G)
- HOBART Switch, Reed Tube (00-946633)
- TABLECRAFT Kettle Whip, 48 In (KW48)
- LOGO BRANDS Chicago Bears 15oz Stripe Mug (606-C15SM)
- BAGCRAFT Foil Single-Serve Bags, 3.5" x 8.5", Silver, PK1000 (300456)
- BAGCRAFT Silverware Bags, 2.25" x 10", White, PK2000 (300039)
- BAGCRAFT Dubl Open Single-Serve Bags, 7" x 6.75", White, PK8000 PK (300421)
- BAGCRAFT Sub Sandwich Bags, 4.5 in. x 14 in., White/Submarine-Sandwich Theme, 1000PK (BGC 300435)
- BAGCRAFT Foil Single-Serve Bags, 6" x 6.5", Silver, PK1000 (300533)
- BAGCRAFT Grease-Resistant Single-Serve Bags, 6.5" x 8", White, PK2000 (300422)
- ZIPLOC Double Zipper Storage Bags, 1 gal, 1.75 mil, 9.6 x 12.1, Clear, PK228 PK (314467)
- Bagcraft Food Bags