Shop All Food Bags
Bagcraft
Dubl Open Single-Serve Bags, 7" x 6.75", White, PK8000 PK
Mfr # 300421
Zoro # G200929405
product price: $276.99
/pk 8000, $0.03/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Wax-Coated Paper
- Depth 0.75"
- Width 7"
- Color White
- Material Wax-Coated Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 0.75" |
Width | 7" |
Height | 6.75" |
Details
Bag Item | Bags |
Bag Material | Wax-Coated Paper |
Color | White |
Material | Wax-Coated Paper |
Closure | Fold-Over |
Application | Foodservice |
Description
Single serve bags open at the top and side for easy loading and eating on the go. Multi-purpose bag allows you to use one size for multiple applications. Protective dry-wax coating helps keep customer's hands clean. Flat-storage design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Selector Knob 1-1/2 D, Pointer (05.30.020.00)
- SCOTSMAN 30 in W X 50 in H X 34 in D Ice Storage Bin (B530S)
- KOLPAK Sweep, 38" (532122565)
- CLEVELAND Safety Thermostat, T1/Tr (KE55069-7)
- BAGCRAFT ToGo! Foil Insulator Deli/Sandwich Bags, 5.25" x 12", White, PK500 PK (BGC 300496)
- BAGCRAFT Grease-Resistant Single-Serve Bags, 6.5" x 8", White, PK2000 (300422)
- BAGCRAFT Grease-Resistant Single-Serve Bags, 6" x 7.25", White, PK2000 (450019)
- BAGCRAFT Silverware Bags, 2.25" x 10", White, PK2000 (300039)
- BAGCRAFT Foil Single-Serve Bags, 6" x 6.5", Silver, PK1000 (300533)
- BAGCRAFT Glassine Bag, 1 lbs, 0.25 in., 5.75 in. x 7.75 in., White, 8000PK (BGC 300010)
- LK PACKAGING Printed Bakery Bags, "Bakery", 6"W x 3-1/2"D x 14-1/2"L, 1 Mil, Clear, 1000/Pack (BK6414HI-DP)
- Bagcraft Food Bags