Shop All Wax, Parchment & Butcher Paper
Bagcraft
Dry Wax Paper, 8 x 10 3/4, White, PK6000 PK
Mfr # P012008
Zoro # G200929627
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.75"
- Width 8"
- Material Wax-Coated Paper
- Standards FDA Compliant
- Packing Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bagcraft
- MFR # P012008
- Zoro # G200929627
- Country of Origin United States
- Category Wax, Parchment & Butcher Paper
Dimensions
Length | 10.75" |
Width | 8" |
Details
Material | Wax-Coated Paper |
Standards | FDA Compliant |
Packing Type | Box |
Description
Economical sheets perfectly meet most food handling needs. Coated paper acts as an excellent grease and moisture barrier. Proven to retain heat when used as a wrap.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND GASKET, DOOR, 5-PAN STEAMER for Southbend (8-5063-8)
- BEVERAGE-AIR Piston - Gas, Lift Assist, Spe-Stl (401-972D)
- EQUAL Equal Blue Bulk Sweetener 16 oz., PK6 (61250)
- SARO Saro 1919.N20S 20 in. Two-Tone Fringe Square Napkins; Natural - Set of 4 (1919.N20S)
- BAGCRAFT EcoCraft Interfolded Dry Wax Bakery Tissue, 6 x 10 3/4, White, PK10000 (P010006)
- BAGCRAFT Silicone Parchment Pizza Baking Liner, 12 x 12, PK1000 (P034013)
- BAGCRAFT Interfolded Dry Wax Deli Paper, 18 x 14, White, 10000PK (P247018)
- BAGCRAFT QF10 Interfolded Dry Wax Paper, 10 x 10 1/4, White, PK6000 (P011010)
- BAGCRAFT EcoCraft Interfolded Dry Wax Deli Sheets, 6 x 10 3/4, Natural, PK10000 (BGC 010001)
- BAGCRAFT Interfolded Dry Wax Deli Paper, 20 x 15, White, 2013PK (P247040)
- BAGCRAFT Grease-Proof Quilon Pan Liners, 16 3/8 X 24 3/8, White, 1000PK (030001)
- Bagcraft Wax, Parchment & Butcher Paper