Shop All Reclosable Bags
Bagco
Zippit Resealable Bags, 2 mil, 10" x 13", Clear, PK1000
Mfr # MGP MGZ2P1013
Zoro # G4064171
product price: $77.59
/pk 1000, $0.08/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 10"
- Color Clear
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bagco
- MFR # MGP MGZ2P1013
- Zoro # G4064171
- UPC # 842999091337
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 10" |
Details
Thickness | 2 mil |
Color | Clear |
Material | Plastic |
Description
BagCoTM Zippit Resealable Bags, 2 mil, 10" x 13", Clear, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, D, 1-1/2 in. W x 3-1/2 in. H (1550-D)
- EPSON (912) DURABrite Pro Ink, 1700 Page-Yield, Cyan (T912220)
- PILOT Retractable Pen, Medium 1.0 mm, Blue PK12 (PIL32221)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON18C)
- BAGCO Zippit Resealable Bags, 2 mil, 9" x 12", Clear, PK1000 (MGP MGZ2P0912)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk100 (6GGP2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 13" x 10", 2 mil, Clear, Pk1000 (5CNH1)
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 120 Gauge x 1000', Blue, 4/Case (SF181CBLUE)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 12"x 15", With Slider Closure (RS1215)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 4", 2 mil, Clear, Pk1000 (5CNE8)
- HEFTY Slider Bags, 2.5 gal, 0.9 mil, 14.38" x 9", Clear, PK108 (R83812)
- Bagco Reclosable Bags