Shop All Foot and Leg Guards
Bag-A-Nut
Tuff Shins Quick Leg Protection
Mfr # A3000
Zoro # G702697338
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 19 in
- Length 19.2
- Width 4.6
- Outside Diameter 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bag-A-Nut
- MFR # A3000
- Zoro # G702697338
- UPC # 799422801004
- Country of Origin Unknown
- Category Foot and Leg Guards
Dimensions
Height | 19 in |
Length | 19.2 |
Width | 4.6 |
Outside Diameter | 1.4 |
Details
Color | Black |
Description
Plastic gaiters offer the most easy-on, easy-off protection possible from flying debris, sharp tools, thorns and thick underbrush. Made in America for 45 years by Bag-A-Nut, with solid plastic construction, 19" high and .050" thick - beware of foreign imitations that are less than half the thickness. Gaiters sold per pair.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150140)
- BRADY Clipboard, 10 in Height, 7 in Width, Rectangle (36672LS)
- CONDOR Disposable Gloves, 4.5 mil Palm, Nitrile, Powdered, M, 100 PK, Blue (2XMA3)
- BOUTON OPTICAL Safety Goggles, Clear Uncoated Lens, 441 Basic Series (248-4401-300)
- ELLWOOD SAFETY APPLIANCE CO. Ellwood Safety Foot-Shin Guards W/Side Shield, Steel Toe Clip, Rubber Strap, 5inW, Standard, 1 Pair (401-5-ST)
- ELLWOOD SAFETY 4 Carbon Steel Toe Guards (702-4.5)
- SNAKE CHAPZ Heavy-Duty, Waterproof Snake Chapz (R-39 74)
- SNAKE CHAPZ Stocky Snake Chapz (R-39 73)
- IMPACTO Replacement Strap For No. 2KTC9, PK4 (METSTRAP)
- ZORO SELECT Metatarsal Guard, Unisex, Universal, PR (1AG91)
- IMPACTO Metatarsal Guard, Foot Guard, Unisex, Polycarbonate, Lace Up, Black, Universal Size, 1 Pair (METGUARD)
- Bag-A-Nut Foot Protection