Shop All Snow Shoes
Baffin
Winter Boots, Mens, 9, Lace, Steel, PR
Mfr # POLA-MP01-BK2
Zoro # G3837671
original price:
$272.03
26% off
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe
- Footwear Style Miner Boot
- Footwear Sole Pattern Lug
- Toe Type Steel
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baffin
- MFR # POLA-MP01-BK2
- Zoro # G3837671
- UPC # 059781808442
- Country of Origin China
- Category Snow Shoes
Dimensions
Width | EE |
Size | 9 |
Footwear Width | EE |
Height | 13 in |
Overall Height | 13 in |
Size (PRINT) | 9 |
Description
Miner Boot, Style Family Miner Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Molded Polyurethane Base/Rubber Outsole with Stitched Upper, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Mens Tactical Pant, Olive, Size L Short (F520138330L1)
- WEARWELL Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge (786.1516X3X5DPBK)
- INCOM Tape, Engineer Grade, Rflctiv, 2"X30ft, Yllw (RST104)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Blue (445L30)
- BAFFIN Winter Boots, Mens, 10, Lace, Steel, PR (POLA-MP01-BK2)
- BAFFIN Winter Boots, Mens, 11, Lace, Steel, PR (POLA-MP01-BK2)
- BAFFIN Winter Boots, Mens, 11, Lace, Steel, PR (9857-0998-001)
- BAFFIN Winter Boots, Mens, 13, Lace, Steel, PR (POLA-MP01-BK2)
- ROCKY BlizzardStalker Steel Toe Waterproof 1200G Insulated Work Boot, 13MEN (FQ0007465)
- ROCKY BlizzardStalker Steel Toe Waterproof 1200G Insulated Work Boot, 12MEN (FQ0007465)
- Baffin Snow Shoes