Shop All Composite Toe Boots and Shoes
Baffin
Winter Boots, Mens, 9, Lace, Nonmetal, PR
Mfr # 7157-0238-001
Zoro # G4213404
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Size 9
- Footwear Width EE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baffin
- MFR # 7157-0238-001
- Zoro # G4213404
- UPC # 059781736417
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | EE |
Width | EE |
Height | 8 in |
Size (PRINT) | 9 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9, Static Dissipative No, Toe Cap Material Composite, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28200)
- NMC Danger Do Not Operate Equipment Lock-Out Tag, Pk10 (LOTAG11)
- RACK’EM RACKS RackEm Racks 5106-W 3-Box Vertical Plastic Box Glove Dispenser - White Heavy- Duty Plastic (5106-W)
- EDGE EYEWEAR Polarized Safety Glasses, Mirror Polarized ; Anti-Scratch (TSK21-G15-7)
- BAFFIN Winter Boots, Mens, 12, Lace, Nonmetal, PR (7157-0238-001)
- BAFFIN Winter Boots, Mens, 10, Lace, Nonmetal, PR (IREB-MP04-BK2)
- BAFFIN Winter Boots, Mens, 11, Lace, Nonmetal, PR (7157-0238-001)
- BAFFIN Pac Boots, Composite Toe, 17In, 10, PR (POLAMP02)
- BAFFIN Pac Boots, Composite Toe, 17In, 15, PR (POLAMP02)
- BAFFIN Winter Boots, Mens, 13, Lace, Nonmetal, PR (7157-0238-001)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 10 1/2, Brown, PR (A7896)
- Baffin Foot Protection