Shop All Snow Shoes
Baffin
Winter Boots, Mens, 15, Lace, Steel, PR
Mfr # 9857-0998-001
Zoro # G4837497
original price:
$360.99
27% off
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe
- Footwear Style Miner Boot
- Footwear Sole Pattern Non-Loading Lug
- Width EE
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baffin
- MFR # 9857-0998-001
- Zoro # G4837497
- UPC # 059781465768
- Country of Origin Canada
- Category Snow Shoes
Dimensions
Width | EE |
Size | 15 |
Footwear Width | EE |
Height | 13 in |
Boot Height | 13 in |
Overall Height | 13 in |
Size (PRINT) | 15 |
Description
Miner Boot, Style Family Miner Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 15, Static Dissipative No, Toe Cap Material Steel, Insulated Yes, Manufacturers Suggested Sole Slip Rating Best
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Warning Light, Strobe, Red, 12 to 80VDC (2ERP1)
- CONDOR OUTDOOR PRODUCTS SUNGLASSES CASE, BLACK (217-002)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 5XL (AG-12-CV-5XL)
- MCR SAFETY Safety Glasses, Brown Anti-Fog (RP31BPF)
- BAFFIN Winter Boots, Mens, 11, Lace, Steel, PR (POLA-MP01-BK2)
- BAFFIN Winter Boots, Mens, 13, Lace, Steel, PR (POLA-MP01-BK2)
- BAFFIN Winter Boots, Mens, 10, Lace, Steel, PR (POLA-MP01-BK2)
- BAFFIN Winter Boots, Mens, 11, Lace, Steel, PR (9857-0998-001)
- ROCKY BlizzardStalker Steel Toe Waterproof 1200G Insulated Work Boot, 12MEN (FQ0007465)
- ROCKY BlizzardStalker Steel Toe Waterproof 1200G Insulated Work Boot, 11MEN (FQ0007465)
- Baffin Foot Protection