Shop All Composite Toe Boots and Shoes
This Product is Discontinued
Baffin
Winter Boots, Mens, 11, Lace, Nonmetal, PR (Discontinued)
Mfr # IREB-MP04-BK2
Zoro # G3837741
Free Shipping & Returns
This Product is Discontinued
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Size 11
- Footwear Width EE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baffin
- MFR # IREB-MP04-BK2
- Zoro # G3837741
- UPC # 059781809128
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | EE |
Height | 14 in |
Footwear Size | 11 |
Width | EE |
Size (PRINT) | 11 |
Overall Height | 14 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole Yes, Size 11, Static Dissipative No, Toe Cap Material Composite, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.