Shop All Rubber Boots
Baffin
Size 9 Men's Steel Rubber Boot, Black
Mfr # 85740000
Zoro # G4479307
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Footwear Width M
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baffin
- MFR # 85740000
- Zoro # G4479307
- UPC # 059781006442
- Country of Origin Canada
- Category Rubber Boots
Dimensions
Size | 9 |
Footwear Width | M |
Height | 11" |
Heel Height | Less Than 1/2 in |
Boot Height | 13 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 9 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 9, Footwear Width M, Men's, Boot Height 13 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Maximum Available Fault Current____Amps, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-WS-D-35-L-12674)
- ONGUARD Overboots, Men, 2XL, Button Tab, Blk, PVC, PR (8603000)
- RADIANS Medium High Visibility Vest, Silver (SV4GMM)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QCD23XG)
- BAFFIN Size 10 Men's Steel Rubber Boot, Green (8563-0000-394)
- BAFFIN Size 10 Men's Steel Rubber Boot, Black (85740000)
- BAFFIN Size 13 Men's Steel Rubber Boot, Black/Amber (23590000)
- BAFFIN Knee Boots, Size 9, 13" H, Green, Plain, PR (8562-0000-394)
- BAFFIN Size 11 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Knee Boots, Size 13, 13" H, Green, Plain, PR (8562-0000-394)
- TINGLEY Black PVC SafetyToe Boot, Men's, 14, PR (31261)
- Baffin Foot Protection