Shop All Rubber Boots
Baffin
Size 7 Men's Steel Rubber Boot, Green
Mfr # 8563-0000-394
Zoro # G4840053
product price: $96.65
/pr
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Green
- Footwear Width M
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baffin
- MFR # 8563-0000-394
- Zoro # G4840053
- UPC # 059781424673
- Country of Origin Canada
- Category Rubber Boots
Dimensions
Size | 7 |
Footwear Width | M |
Height | 13" |
Boot Height | 13 1/2 in |
Heel Height | Less Than 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 7 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size 7, Footwear Width M, Men's, Boot Height 13 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, L, Black, Synthetic Leather, Polyester, Spandex (MSG-05-010)
- BRADY Spill Station Sign, 8" Height, 8" Width, Acrylic, Square, English (V1SR03A)
- 5.11 Taclite Pro Pants, 38x32, Stone (74273)
- BRADY Clip Sleeve Wire Mrkrs, L, Blk/Wht, PK10, SCN13-L (SCN13-L)
- BAFFIN Ins Boots, Size 6, 13" H, Green, Plain, PR (8604-0000-482)
- BAFFIN Size 14 Men's Steel Rubber Boot, Black (85740000)
- BAFFIN Size 11 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Size 8 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Knee Boots, Size 11, 13" H, Green, Plain, PR (8562-0000-394)
- BAFFIN Size 7 Men's Steel Rubber Boot, Blue (96770000)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 070)
- Baffin Foot Protection