Shop All Rubber Boots
Baffin
Size 7 Men's Steel Rubber Boot, Blue
Mfr # 96770000
Zoro # G4480122
original price:
$112.82
11% off
new price: $99.69
/pr
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Gender Men's
- Footwear Width M
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baffin
- MFR # 96770000
- Zoro # G4480122
- UPC # 059781312147
- Country of Origin Canada
- Category Rubber Boots
Dimensions
Footwear Width | M |
Size | 7 |
Height | 15" |
Boot Height | 16 in |
Heel Height | Less Than 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 7 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 7, Footwear Width M, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- ACCUFORM Label, Exclamation, 1x1 In, Poly, 500 Roll (LZH607EV5)
- MSA SAFETY Rescue Systm, 600 lb, Nylon Fiber, 6000 lb. (SRS15200)
- ENDURA Driver Gloves, ArcFlash, Lightweight, L, PR (378GKGEL)
- BAFFIN Size 14 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Size 9 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Size 8 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Ins Boots, Size 8, 13" H, Green, Plain, PR (8604-0000-482)
- BAFFIN Size 10 Men's Steel Rubber Boot, Black (85740000)
- BAFFIN Knee Boots, Size 10, 14" H, Forest, Plain, PR (8592-0000-173)
- TINGLEY Size 10 Men's Steel Rubber Boot, Orange (82330)
- Baffin Foot Protection