Shop All Rubber Boots
Baffin
Size 7 Men's Steel Rubber Boot, Black
Mfr # 85740000
Zoro # G4479325
product price: $121.99
/pr
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Footwear Width M
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baffin
- MFR # 85740000
- Zoro # G4479325
- UPC # 059781006428
- Country of Origin Canada
- Category Rubber Boots
Dimensions
Size | 7 |
Footwear Width | M |
Height | 11" |
Heel Height | Less Than 1/2 in |
Boot Height | 13 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 7 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 7, Footwear Width M, Men's, Boot Height 13 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F38)
- NEESE Outerwear Sani Light 77 Poncho-Yel-Univ (77001-42-YEL-U)
- PIONEER Hi-Vis Reversible Safety Jacket, Waterpoof/Breathable, Hi-Vis Yellow, L (V1140460U-L)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Dark H (1510034-004)
- BAFFIN Knee Boots, Size 10, 13" H, Green, Plain, PR (8562-0000-394)
- BAFFIN Size 14 Men's Steel Rubber Boot, Black (85740000)
- BAFFIN Knee Boots, Size 10, 14" H, Forest, Plain, PR (8592-0000-173)
- BAFFIN Ins Boots, Size 8, 13" H, Green, Plain, PR (8604-0000-482)
- BAFFIN Knee Boots, Size 9, 13" H, Green, Plain, PR (8562-0000-394)
- BAFFIN Size 12 Men's Steel Rubber Boot, Black/Amber (23590000)
- TINGLEY Black PVC SafetyToe Boot, Men's, 13, PR (31261)
- Baffin Foot Protection