Shop All Rubber Boots
Baffin
Size 14 Men's Steel Rubber Boot, Black
Mfr # 85740000
Zoro # G4479483
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
- Gender Men's
- Footwear Sole Pattern Lug
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baffin
- MFR # 85740000
- Zoro # G4479483
- UPC # 059781563037
- Country of Origin Canada
- Category Rubber Boots
Dimensions
Size | 14 |
Footwear Width | M |
Height | 11" |
Heel Height | Less Than 1/2 in |
Boot Height | 13 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 14 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 14, Footwear Width M, Men's, Boot Height 13 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 18In, Orange, Weight: 2.3 lb (6FGZ7)
- HAWS Axion™ MSR Shower/Eyewash, Freeze Resistant Combo (8317CTFP)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (231BF-5)
- VIKING Viking Marine Kadett Boot Blue (VW24-6)
- BAFFIN Size 12 Men's Steel Rubber Boot, Black (85740000)
- BAFFIN Size 10 Men's Steel Rubber Boot, Black (85740000)
- BAFFIN Size 12 Men's Steel Rubber Boot, Black/Amber (23590000)
- BAFFIN Knee Boots, Size 13, 13" H, Green, Plain, PR (8562-0000-394)
- BAFFIN Size 14 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Size 7 Men's Steel Rubber Boot, Blue (96770000)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 12, PR (150040-SZ12)
- Baffin Rubber Boots