Shop All Steel Toe Boots
Baffin
Size 14 Men's Miner Boot Steel Work Boot, Black
Mfr # POLA-MP01-BK2
Zoro # G3837714
original price:
$298.10
13% off
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Miner Boot
- Gender Men's
- Width EE
- Upper Color Black
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baffin
- MFR # POLA-MP01-BK2
- Zoro # G3837714
- UPC # 059781808497
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 14 |
Width | EE |
Height | 13 in |
Footwear Width | EE |
Overall Height | 13 in |
Size (PRINT) | 14 |
Description
Miner Boot, Style Family Miner Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Molded Polyurethane Base/Rubber Outsole with Stitched Upper, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 14, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SSLXXL)
- MCR SAFETY Goatskin Driver Keystone, XL, PK12 (3611XL)
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Fog ; Anti-Scratch (48-73-2126)
- SEIDMAN ASSOCIATES Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, L, Clear (GVP9-LG-1)
- BAFFIN Size 15 Men's Miner Boot Steel Work Boot, Black (POLA-MP01-BK2)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 10 1/2, Black, PR (55346S-BLK-105)
- DANNER Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- IRON AGE Size 10 1/2 Men's 6" Work Boot Steel Work Boot, Black (IA5016)
- CAROLINA SHOE Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- CAT FOOTWEAR Size 9 Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- Baffin Foot Protection