Shop All Rubber Boots
Baffin
Size 13 Men's Steel Rubber Boot, Black/Amber
Mfr # 23590000
Zoro # G4479343
original price:
$157.27
5% off
new price: $148.99
/pr
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Amber
- Gender Men's
- Footwear Width M
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baffin
- MFR # 23590000
- Zoro # G4479343
- UPC # 059781663539
- Country of Origin Canada
- Category Rubber Boots
Dimensions
Size | 13 |
Footwear Width | M |
Height | 15" |
Heel Height | Less Than 1/2 in |
Boot Height | 15 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 13 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 13, Footwear Width M, Men's, Boot Height 15 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Scoreboard, Safety Matters, 20 x 28 In. (SCK105)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152352)
- HY-KO Braille Restrooms Handicapped Accessible Signs 6" x 9", 3PK (A20009)
- SHOWA ATLAS VF, Coated Gloves, Grn/Yllw, L, 50PP57, PR (KV350L-09-V)
- BAFFIN Size 11 Men's Steel Rubber Boot, Black/Amber (23590000)
- BAFFIN Size 12 Men's Steel Rubber Boot, Black/Amber (23590000)
- BAFFIN Size 9 Men's Steel Rubber Boot, Black/Amber (23590000)
- BAFFIN Knee Boots, Size 8, 13" H, Green, Plain, PR (8562-0000-394)
- BAFFIN Knee Boots, Size 7, 13" H, Green, Plain, PR (8562-0000-394)
- BAFFIN Size 10 Men's Steel Rubber Boot, Green (8563-0000-394)
- MUCK BOOT CO Boots, Size 11, 16" Height, Black, Plain, PR (ASP-000A/11)
- Baffin Foot Protection