Shop All Rubber Boots
Baffin
Size 12 Men's Steel Rubber Boot, Blue
Mfr # 96770000
Zoro # G4480156
original price:
$125.01
20% off
new price: $99.69
/pr
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Blue
- Footwear Width M
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baffin
- MFR # 96770000
- Zoro # G4480156
- UPC # 059781312192
- Country of Origin Canada
- Category Rubber Boots
Dimensions
Footwear Width | M |
Size | 12 |
Height | 15" |
Boot Height | 16 in |
Heel Height | Less Than 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 12 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 12, Footwear Width M, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44333)
- CONDOR Reading Glasses, +2.5, Clear, Polycarbonate (2VKZ8)
- HY-KO 3In White Vinyl Number 2, 10PK (A30502)
- 3M EAR Express Pod Plugs Single-Use Earplugs, Corded, 25 dB NRR, Yellow Plug Tips, Pair, 100PK (70071515194)
- BAFFIN Size 11 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Size 8 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Size 9 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Size 14 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Size 9 Men's Steel Rubber Boot, Black (85740000)
- BAFFIN Knee Boots, Size 11, 14" H, Forest, Plain, PR (8592-0000-173)
- XTRATUF Size 14 Men's Steel Rubber Boot, Tan (22271G/14)
- Baffin Rubber Boots