Shop All Rubber Boots
Baffin
Size 12 Men's Steel Rubber Boot, Black
Mfr # 85740000
Zoro # G4479273
product price: $121.99
/pr
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
- Gender Men's
- Footwear Sole Pattern Lug
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baffin
- MFR # 85740000
- Zoro # G4479273
- UPC # 059781006473
- Country of Origin Canada
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | M |
Height | 11" |
Heel Height | Less Than 1/2 in |
Boot Height | 13 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 12 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 12, Footwear Width M, Men's, Boot Height 13 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Armband ID Badge Holder, Orange (AMB-OR)
- PIP VF, Coated Glove, M, Blk/Gry, 43FK12, PR (34-874V/M)
- HONEYWELL SERVUS Size 5 Men's Steel Rubber Boot, Gray (75101-GYM-050)
- CHECKERS Replacement Flag, Orange, 7 1/4 In (FS3007)
- BAFFIN Size 14 Men's Steel Rubber Boot, Black (85740000)
- BAFFIN Size 10 Men's Steel Rubber Boot, Black (85740000)
- BAFFIN Knee Boots, Size 7, 13" H, Green, Plain, PR (8562-0000-394)
- BAFFIN Size 8 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Size 7 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Size 14 Men's Steel Rubber Boot, Blue (96770000)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 12 (PAN3P/9180AP531-12)
- Baffin Foot Protection