Shop All Rubber Boots
Baffin
Size 11 Men's Steel Rubber Boot, Green
Mfr # 8563-0000-394
Zoro # G4840035
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Gender Men's
- Footwear Width M
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baffin
- MFR # 8563-0000-394
- Zoro # G4840035
- UPC # 059781424710
- Country of Origin Canada
- Category Rubber Boots
Dimensions
Footwear Width | M |
Size | 11 |
Height | 13" |
Boot Height | 13 1/2 in |
Heel Height | Less Than 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 11 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size 11, Footwear Width M, Men's, Boot Height 13 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Jacket, Flame Resist, 30", Black, M (1080-M)
- KLEENGUARD Safety Glasses, Clear Anti-Fog ; Anti-Scratch (14478)
- REEBOK Athletic Work Shoes, Black/Red, 9W, PR (RB1061)
- ZING Sign, Emergency, Emergency Oxygen, 7x10, ADH (10082S)
- BAFFIN Ins Boots, Size 7, 13" H, Green, Plain, PR (8604-0000-482)
- BAFFIN Size 7 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Ins Boots, Size 8, 13" H, Green, Plain, PR (8604-0000-482)
- BAFFIN Size 10 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Knee Boots, Size 11, 14" H, Forest, Plain, PR (8592-0000-173)
- BAFFIN Knee Boots, Size 8, 13" H, Green, Plain, PR (8562-0000-394)
- HEALTHSMART DMI Deluxe Sock Aid - Easily Pull on Socks Without Bending, Slip Resistance, White (640-8140-0055)
- Baffin Foot Protection