Shop All Rubber Boots
Baffin
Size 11 Men's Steel Rubber Boot, Blue
Mfr # 96770000
Zoro # G4480165
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee with Cut-Off Bands
- Safety Criteria Defined Heel, Oil-Resistant Sole, Steel Toe, Waterproof
- Typical Rubber Boot Application High Chemical Resistant
- Footwear Sole Pattern Lug
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baffin
- MFR # 96770000
- Zoro # G4480165
- UPC # 059781312185
- Country of Origin Canada
- Category Rubber Boots
Dimensions
Size | 11 |
Footwear Width | M |
Boot Height | 16 in |
Height | 15" |
Heel Height | Less Than 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 11 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 11, Footwear Width M, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, S, PR (VP9673S)
- MECHANIX WEAR Mechanics Gloves, Brown, 8, PR (MFF-07-008)
- C-LINE PRODUCTS Clear Magnetic Label Holders, Side Load, 6 x 2-1/2, Clear, PK100 (87825-BX)
- ENCORE Disposable Gloves, 7.10 mil Palm, Natural Rubber Latex, Powder-Free, XS, 1 PR, Brown (100666)
- BAFFIN Size 12 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Size 10 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Size 9 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Ins Boots, Size 10, 13" H, Green, Plain, PR (8604-0000-482)
- BAFFIN Knee Boots, Size 11, 13" H, Green, Plain, PR (8562-0000-394)
- BAFFIN Knee Boots, Size 8, 13" H, Green, Plain, PR (8562-0000-394)
- PROFILE Premier G15 Knee Boots, Brick Red, Sz 11, Mens, 15" H, PR (93255)
- Baffin Foot Protection