Shop All Rubber Boots
Baffin
Size 10 Men's Steel Rubber Boot, Black/Amber
Mfr # 23590000
Zoro # G4479361
product price: $148.99
/pr
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black/Amber
- Footwear Width M
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baffin
- MFR # 23590000
- Zoro # G4479361
- UPC # 059781663508
- Country of Origin Canada
- Category Rubber Boots
Dimensions
Size | 10 |
Footwear Width | M |
Height | 15" |
Heel Height | Less Than 1/2 in |
Boot Height | 15 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 10 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 10, Footwear Width M, Men's, Boot Height 15 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO IMPACTO ST861020 Anti-Vibration Carpal Tunnel Glove - Small (ST861020)
- CONDOR Leather Gloves, Fingerless, Brown, XL, PR (1VT52)
- WEARWELL 6 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick (420.12X4X6AMCH)
- ZORO SELECT Flagging Tape, Wh/Orng, 300 ft x 1-3/8 In (CKWO-200)
- BAFFIN Size 9 Men's Steel Rubber Boot, Black/Amber (23590000)
- BAFFIN Size 11 Men's Steel Rubber Boot, Black/Amber (23590000)
- BAFFIN Size 13 Men's Steel Rubber Boot, Black/Amber (23590000)
- BAFFIN Knee Boots, Size 8, 13" H, Green, Plain, PR (8562-0000-394)
- BAFFIN Size 14 Men's Steel Rubber Boot, Black (85740000)
- BAFFIN Size 14 Men's Steel Rubber Boot, Blue (96770000)
- BEKINA Steplite EasyGrip Polyurethane Boot, Steel Toecap, Blue, SZ 11 (PAN3P/5353AZ531-11)
- Baffin Foot Protection