Shop All Rubber Boots
Baffin
Size 10 Men's Steel Rubber Boot, Black
Mfr # 85740000
Zoro # G4479291
product price: $121.99
/pr
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Footwear Width M
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baffin
- MFR # 85740000
- Zoro # G4479291
- UPC # 059781006459
- Country of Origin Canada
- Category Rubber Boots
Dimensions
Size | 10 |
Footwear Width | M |
Height | 11" |
Heel Height | Less Than 1/2 in |
Boot Height | 13 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 10 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 10, Footwear Width M, Men's, Boot Height 13 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, M, Blue, Polyester (488C15)
- NATIONAL CHECKING Secure It Red Permanent Labels (P13SI-2)
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - 2X-Large (12 pair) (48-73-7944B)
- AMERICAN LOCK Lockout Padlock, KD, Yellow, 1-7/8"H (A1107YLW)
- BAFFIN Size 12 Men's Steel Rubber Boot, Black (85740000)
- BAFFIN Size 14 Men's Steel Rubber Boot, Black (85740000)
- BAFFIN Size 9 Men's Steel Rubber Boot, Black (85740000)
- BAFFIN Size 10 Men's Steel Rubber Boot, Green (8563-0000-394)
- BAFFIN Size 7 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Size 9 Men's Steel Rubber Boot, Black/Amber (23590000)
- TINGLEY Rubber Boot, Men's, 5, Knee, Black, PR (43151)
- Baffin Foot Protection