Shop All Composite Toe Boots and Shoes
Baffin
Pac Boots, Composite Toe, 17In, 11, PR
Mfr # POLAMP02
Zoro # G4479447
original price:
$285.99
10% off
new price: $256.99
/pr
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Footwear Width EE
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baffin
- MFR # POLAMP02
- Zoro # G4479447
- UPC # 059781808688
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | EE |
Height | 17 in |
Width | EE |
Size (PRINT) | 11 |
Overall Height | 17 in |
Description
Miner Boot, Style Family Miner Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11, Static Dissipative No, Toe Cap Material Composite, Insulated Yes, Manufacturers Suggested Sole Slip Rating Best
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Authorized Personnel Only Glow Walk On Floor Sign, GWFS14 (GWFS14)
- JBC REVOLUTION Traffic Cone, 1.5 lb., Orange Cone Color (RS30008C)
- MCR SAFETY Shoulder Leather W Full Leather B, L, PK12 (1317)
- ZORO SELECT 2" S-Hook - Green, Acetal, 10 pk (50314-10)
- BAFFIN Pac Boots, Composite Toe, 17In, 10, PR (POLAMP02)
- BAFFIN Pac Boots, Composite Toe, 17In, 15, PR (POLAMP02)
- BAFFIN Winter Boots, Mens, 11, Lace, Nonmetal, PR (7157-0238-001)
- BAFFIN Size 11 Men's 6" Work Boot Composite Work Boots, Black (7157-0236-001)
- BAFFIN Winter Boots, Mens, 12, Lace, Nonmetal, PR (7157-0238-001)
- BAFFIN Winter Boots, Mens, 10, Lace, Nonmetal, PR (7157-0238-001)
- WOLVERINE Wellington Boots, Composite, 14M, PR (W10318)
- Baffin Foot Protection