Shop All Rubber Boots
Baffin
Knee Boots, Size 8, 13" H, Green, Plain, PR
Mfr # 8562-0000-394
Zoro # G4898494
original price:
$94.99
28% off
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Cold-Insulated, Defined Heel, Non-Metallic, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Chevron
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baffin
- MFR # 8562-0000-394
- Zoro # G4898494
- UPC # 059781371342
- Country of Origin Canada
- Category Rubber Boots
Dimensions
Size | 8 |
Footwear Width | M |
Height | 13" |
Boot Height | 13 in |
Heel Height | Less Than 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 8 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated Yes, Size 8, Footwear Width M, Men's, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Explosive 1.4 S Label, Vinyl, PK500 (SLEXP14S)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 8W, Brown, PR (85590)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, High Voltage Keep Out, Landscape, DS-D-1014-L-19392 (OS-DS-D-1014-L-19392)
- CONDOR Raincoat with Detachable Hood, Yellow, 3XL (1FBB3)
- BAFFIN Knee Boots, Size 13, 13" H, Green, Plain, PR (8562-0000-394)
- BAFFIN Knee Boots, Size 9, 13" H, Green, Plain, PR (8562-0000-394)
- BAFFIN Knee Boots, Size 11, 13" H, Green, Plain, PR (8562-0000-394)
- BAFFIN Ins Boots, Size 10, 13" H, Green, Plain, PR (8604-0000-482)
- BAFFIN Ins Boots, Size 7, 13" H, Green, Plain, PR (8604-0000-482)
- BAFFIN Size 10 Men's Steel Rubber Boot, Green (8563-0000-394)
- MUCK BOOT CO Men's RealTree EDGE Fieldblazer Classic Fleece Boot (FBFRTE M 140)
- Baffin Foot Protection