Shop All Rubber Boots
Baffin
Knee Boots, Size 13, 13" H, Green, Plain, PR
Mfr # 8562-0000-394
Zoro # G4898476
product price: $64.99
/pr
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Cold-Insulated, Defined Heel, Non-Metallic, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Chevron
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baffin
- MFR # 8562-0000-394
- Zoro # G4898476
- UPC # 059781371397
- Country of Origin Canada
- Category Rubber Boots
Dimensions
Size | 13 |
Height | 13" |
Footwear Width | M |
Boot Height | 13 in |
Heel Height | Less Than 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 13 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated Yes, Size 13, Footwear Width M, Men's, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label, Black/White, Labels/Roll: 1000 (DK1221)
- NMC Caution Open Door Slowly Sign, C55R (C55R)
- TINGLEY Durascrim 48 in. Coat, M (C56207)
- SAFETY ZONE GNPR-1M, Nitrile Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (SZNGNPRXL1M)
- BAFFIN Knee Boots, Size 12, 13" H, Green, Plain, PR (8562-0000-394)
- BAFFIN Knee Boots, Size 10, 13" H, Green, Plain, PR (8562-0000-394)
- BAFFIN Knee Boots, Size 8, 13" H, Green, Plain, PR (8562-0000-394)
- BAFFIN Size 10 Men's Steel Rubber Boot, Black/Amber (23590000)
- BAFFIN Ins Boots, Size 7, 13" H, Green, Plain, PR (8604-0000-482)
- BAFFIN Size 14 Men's Steel Rubber Boot, Blue (96770000)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-09)
- Baffin Foot Protection