Shop All Rubber Boots
Baffin
Knee Boots, Size 11, 14" H, Forest, Plain, PR
Mfr # 8592-0000-173
Zoro # G4900463
original price:
$105.99
10% off
new price: $94.95
/pr
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Forest
- Footwear Width EEE
- Waterproof Yes
- Toe Type Plain
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baffin
- MFR # 8592-0000-173
- Zoro # G4900463
- UPC # 059781231042
- Country of Origin Canada
- Category Rubber Boots
Dimensions
Size | 11 |
Footwear Width | EEE |
Height | 14" |
Boot Height | 14 in |
Description
Knee Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Ribbed, Insulated Yes, Size 11, Footwear Width EEE, Men's, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Eyeglass Elastic Strap Black (212)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, S (V41108)
- HONEYWELL HOWARD LEIGHT MAX-1 Disposable Foam Uncorded Earplugs, Bell Shape, 33 dB NRR, Coral, 200 Pairs/Box (MXM-1G)
- EDGE Gloves, Black/Gray, 1 PR (48-929)
- BAFFIN Knee Boots, Size 10, 14" H, Forest, Plain, PR (8592-0000-173)
- BAFFIN Size 12 Men's Steel Rubber Boot, Black/Amber (23590000)
- BAFFIN Size 13 Men's Steel Rubber Boot, Black/Amber (23590000)
- BAFFIN Knee Boots, Size 9, 13" H, Green, Plain, PR (8562-0000-394)
- BAFFIN Knee Boots, Size 10, 13" H, Green, Plain, PR (8562-0000-394)
- BAFFIN Size 10 Men's Steel Rubber Boot, Green (8563-0000-394)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 130)
- Baffin Rubber Boots