Shop All Rubber Boots
Baffin
Knee Boots, Size 11, 13" H, Green, Plain, PR
Mfr # 8562-0000-394
Zoro # G4898451
product price: $64.99
/pr
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Cold-Insulated, Defined Heel, Non-Metallic, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Chevron
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baffin
- MFR # 8562-0000-394
- Zoro # G4898451
- UPC # 059781371373
- Country of Origin Canada
- Category Rubber Boots
Dimensions
Size | 11 |
Height | 13" |
Footwear Width | M |
Boot Height | 13 in |
Heel Height | Less Than 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 11 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated Yes, Size 11, Footwear Width M, Men's, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Gloves, Black/Red, 1 PR (48-919)
- GVS-RPB RPB Safety 1/4" Plug to 1/4" NPT Male Swivel (03-012-PMS)
- SALISBURY Insulating Roll Blanket, Yellow, Class 0 (RLB0)
- DUNLOP Men's Chest Wader, Steel Toe, Defined Heel, Waterproof, Heavy PVC Upper, Black, Size 7 (8606700)
- BAFFIN Knee Boots, Size 13, 13" H, Green, Plain, PR (8562-0000-394)
- BAFFIN Knee Boots, Size 8, 13" H, Green, Plain, PR (8562-0000-394)
- BAFFIN Knee Boots, Size 7, 13" H, Green, Plain, PR (8562-0000-394)
- BAFFIN Size 10 Men's Steel Rubber Boot, Black/Amber (23590000)
- BAFFIN Knee Boots, Size 9, 13" H, Green, Plain, PR (8562-0000-394)
- BAFFIN Size 10 Men's Steel Rubber Boot, Black (85740000)
- HONEYWELL SERVUS Knee Boots, Size 12, 16" H, Black, Plain, PR (18822/12)
- Baffin Rubber Boots