Shop All Rubber Boots
Baffin
Knee Boots, Size 10, 14" H, Forest, Plain, PR
Mfr # 8592-0000-173
Zoro # G4900454
original price:
$105.99
5% off
new price: $99.99
/pr
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Ribbed
- Toe Type Plain
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baffin
- MFR # 8592-0000-173
- Zoro # G4900454
- UPC # 059781231035
- Country of Origin Canada
- Category Rubber Boots
Dimensions
Size | 10 |
Footwear Width | EEE |
Height | 14" |
Boot Height | 14 in |
Footwear Size | 10 |
Description
Knee Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Ribbed, Insulated Yes, Size 10, Footwear Width EEE, Men's, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 2 Snap Card Holder - 4.75W X 3.50H (CH14)
- PROPPER Coverall, Chest 39 to 40In., Freedom Green (F51154638840L)
- RADIANS Safety Glasses, Wraparound Smoke Polycarbonate Lens, Uncoated, (MRR120ID)
- TINGLEY Rubber Boot, Men's, 8, Knee, Black, PR (87151)
- BAFFIN Ins Boots, Size 8, 13" H, Green, Plain, PR (8604-0000-482)
- BAFFIN Size 10 Men's Steel Rubber Boot, Black (85740000)
- BAFFIN Size 11 Men's Steel Rubber Boot, Black/Amber (23590000)
- BAFFIN Size 7 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Knee Boots, Size 11, 13" H, Green, Plain, PR (8562-0000-394)
- BAFFIN Knee Boots, Size 13, 13" H, Green, Plain, PR (8562-0000-394)
- DUNLOP Size 6 Men's Steel Rubber Boot, White (8101200)
- Baffin Rubber Boots