Shop All Rubber Boots
Baffin
Ins Boots, Size 9, 13" H, Green, Plain, PR
Mfr # 8604-0000-482
Zoro # G4898616
product price: $73.89
/pr
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Cold-Insulated, Defined Heel, Electrical Hazard (EH), Non-Metallic, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Ribbed
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baffin
- MFR # 8604-0000-482
- Zoro # G4898616
- UPC # 059781372349
- Country of Origin Canada
- Category Rubber Boots
Dimensions
Size | 9 |
Height | 13" |
Footwear Width | M |
Boot Height | 13 in |
Heel Height | Less Than 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 9 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Ribbed, Insulated Yes, Size 9, Footwear Width M, Women's, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TIG Welding Gloves, Goatskin Palm, XL (1488XL)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG101-9D)
- BRADY Raised Panel Label, Silver, Labels/Roll: 340 (B30EP-174-593-SL)
- ZING Saf Inspection Tag, 5-3/4 x 3 In, PK10 (7014)
- BAFFIN Size 12 Men's Steel Rubber Boot, Black/Amber (23590000)
- BAFFIN Size 10 Men's Steel Rubber Boot, Green (8563-0000-394)
- BAFFIN Ins Boots, Size 6, 13" H, Green, Plain, PR (8604-0000-482)
- BAFFIN Ins Boots, Size 7, 13" H, Green, Plain, PR (8604-0000-482)
- BAFFIN Size 9 Men's Steel Rubber Boot, Blue (96770000)
- BAFFIN Size 10 Men's Steel Rubber Boot, Black/Amber (23590000)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- Baffin Foot Protection