Shop All Security Identification Supplies
Badgy
ID Card Printer, 30 mil, 7-7/8 in. W
Mfr # B22U0000RS
Zoro # G9751217
product price: $859.99
/ea
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PC or MAC
- Height 5 13/16 in
- Type Single-Sided
- Connection USB
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badgy
- MFR # B22U0000RS
- Zoro # G9751217
- Country of Origin France
- Category Security Identification Supplies
Dimensions
Height | 5 13/16 in |
Width | 7 7/8 in |
Depth | 10 7/8 in |
Details
Item | ID Card Printer |
For Use With | PC or MAC |
Type | Single-Sided |
Connection | USB |
Color | Red |
Includes | (100) Cards, Color Ribbon, ID Card Software |
Print Mode | Color |
Font | Multiple |
Card Loading Mode | 25 Card Capacity |
Print Speed | 38 sec Per Card |
Card Thickness | 30 mil |
Card Type | PVC |
Voltage | 100 to 240V AC |
Resolution | 300 dpi |
Card Format | CR80 |
Barcodes | Yes |
Cards per Roll | 100 |
Supported Barcode Symbologies | Interleaved 2 of 5, Code 39, Code 128 |
Description
ID Card Printer, Single Sided Printer, Print Speed 38 Seconds Per Card, Resolution 300 DPI, Cards per Roll 100, Card Loading Mode 25 Card Capacity, Card Type PVC, Card Format CR80, Card Thickness 30 mil, Connection USB, Barcodes Yes, Font Multiple, Height 5-25/32 In., Width 7-7/8 In., Depth 10-55/64 In., Voltage 100 to 240V, Print Mode Color, Red, For Use With PC or MAC, Includes Color Ribbon, 100 Cards, ID Card Software
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Badge Holder, Clip, 4x3, Clear, PK96 (95596)
- ICOM Vehicle Charger, Charges 1 Unit (CP23L)
- ULTRALAST Smart Charger with 2 Rechargeable CR123 Batteries (ULCR123RK)
- ILC Replacement for Edan Twslb-009 Battery (TWSLB-009 BATTERY EDAN)
- BADGY Card Printer, Color, 8 in. H (CBGP0001C)
- BADGY Card Printer Cleaning Kit, PK10 (ACL004)
- BADGY ID Card Printer Ribbon, Color, 8 in. H (CBGR0100C)
- BADGY ID Card Printer Ribbon, Black, 8 in. H (CBGR0500K)
- BADGY Card Printer Cleaning Pens, 1 in. H, PK3 (ACL005)
- BADGY Blank ID Cards, 30 mil (CBGC0030W)
- NEVS Wristband - Tyvek - Allergy Alert 1" x 10" Red w/White (WB-0019)
- Badgy Security Identification Supplies