Shop All Security Identification Supplies
Badgy
Card Printer Travel Bag, 8 in. H
Mfr # A5311
Zoro # G9751156
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Evolis Badgy 100/200
- Depth (In.) 12 in
- Height (In.) 8 in
- Width (In.) 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badgy
- MFR # A5311
- Zoro # G9751156
- Country of Origin France
- Category Security Identification Supplies
Dimensions
Depth (In.) | 12 in |
Height (In.) | 8 in |
Width (In.) | 9 in |
Details
Item | Card Printer Travel Bag |
For Use With | Evolis Badgy 100/200 |
Description
Card Printer Travel Bag, Height (In.) 8 In., Width (In.) 9 In., Depth (In.) 12 In., For Use With Evolis Badgy 100/200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Vision CP1232 CP 1232 12V 3.2Ah Sealed Lead Acid Battery (VISION-CP1232 CP 1232)
- VIDEO MOUNT PRODUCTS Speaker Wall Mount (SP007)
- MIDLAND RADIO Microphone, Shoulder, Black Cycoloy Resin (BA4)
- BATTERY CLERK AJC® CSB GP1272F2, GP 1272 12V 8Ah UPS Battery (GP1272F2-CSB-12V-8Ah-UPS)
- BADGY ID Card Printer, 30 mil, 5-25/32 in. H (B12U0000RS)
- BADGY ID Card Printer, 30 mil, 7-7/8 in. W (B22U0000RS)
- BADGY Blank ID Cards, 20 mil (CBGC0020W)
- BADGY ID Card Printer Ribbon, Black, 8 in. H (CBGR0500K)
- BADGY Card Printer, Color, 8 in. H (CBGP0001C)
- BADGY Card Printer Cleaning Kit, PK10 (ACL004)
- CHUMS Lanyard, Black, 30 In, PK10 (11125100)
- Badgy Security Alarms and Warnings