Shop All Security Identification Supplies
Badgy
Card Printer Cleaning Kit, PK10
Mfr # ACL004
Zoro # G9751147
product price: $51.99
/pk 10, $5.20/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Evolis Badgy 100/200
- Depth (In.) 13 in
- Width (In.) 13 in
- Height (In.) 1/8 in
- Accessory Type Card Printer Cleaning Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badgy
- MFR # ACL004
- Zoro # G9751147
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Depth (In.) | 13 in |
Width (In.) | 13 in |
Height (In.) | 1/8 in |
Details
Item | Card Printer Cleaning Kit |
For Use With | Evolis Badgy 100/200 |
Accessory Type | Card Printer Cleaning Kit |
Description
Card Printer Cleaning Kit, Height (In.) 0.1 In., Width (In.) 13 In., Depth (In.) 13 In., For Use With Evolis Badgy 100/200, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCEND INFORMATION 1Gbindustrialcompactflashcard(Udma5), Widetemperature-40C85C (TS1GCF220I)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 2 Pack Lithium Batteries (VAL-1632-2)
- LOGITECH K120 USB Keyboard, 920002478 (920-002478)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- BADGY ID Card Printer, 30 mil, 5-25/32 in. H (B12U0000RS)
- BADGY Card Printer, Color, 8 in. H (CBGP0001C)
- BADGY ID Card Printer Ribbon, Black, 8 in. H (CBGR0500K)
- BADGY ID Card Printer, 30 mil, 7-7/8 in. W (B22U0000RS)
- BADGY Card Printer Cleaning Pens, 1 in. H, PK3 (ACL005)
- BADGY Blank ID Cards, 30 mil (CBGC0030W)
- ERGODYNE Squids 3391 ID/Badge Reel, Extends 32, Black (19968)
- Badgy Security Alarms and Warnings