Shop All Security Identification Supplies
Badgy
Blank ID Cards, 30 mil
Mfr # CBGC0030W
Zoro # G9751174
product price: $27.55
/pk 100, $0.28/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Evolis Badgy 100/200
- Color White
- Cards per Roll 100
- Card Type PVC
- Card Format CR80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badgy
- MFR # CBGC0030W
- Zoro # G9751174
- Country of Origin France
- Category Security Identification Supplies
Dimensions
Height (In.) | 8 |
Width (In.) | 2 |
Depth (In.) | 6 |
Details
Item | Blank ID Cards |
For Use With | Evolis Badgy 100/200 |
Color | White |
Cards per Roll | 100 |
Card Type | PVC |
Card Format | CR80 |
Card Thickness | 30 mil |
Accessory Type | Blank ID Cards |
Description
Blank ID Cards, Cards per Roll 100, Card Type PVC, Card Format CR80, Card Thickness 30 mil, Height (In.) 8, Width (In.) 2, Depth (In.) 6, Color White, For Use With Evolis Badgy 100/200, PK 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Handset, Plastic, Black, Armored Cord (10118-101)
- KOSS Earbud On-Ear White (183715)
- BOUNTY HUNTER Bounty Hunter PROQD Quick Draw Pro Metal Detector (PROQD)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 18AWG_ 10A/1250W_ 125V_ 3-Pr (5279)
- BADGY ID Card Printer, 30 mil, 7-7/8 in. W (B22U0000RS)
- BADGY ID Card Printer Ribbon, Color, 8 in. H (CBGR0100C)
- BADGY ID Card Printer, 30 mil, 5-25/32 in. H (B12U0000RS)
- BADGY Card Printer Cleaning Kit, PK10 (ACL004)
- BADGY ID Card Printer Ribbon, Black, 8 in. H (CBGR0500K)
- BADGY Card Printer Cleaning Pens, 1 in. H, PK3 (ACL005)
- SWINGLINE GBC Clip, Badge, w/Mylar Strap, PK100 (1122897)
- Badgy Security Alarms and Warnings