Shop All Automotive Wires, Harnesses & Pigtails
Badger Wire
SGT Battery Cable, 4/0 AWG, 1C, Unshielded, PVC Insulated, Red, Sold by the FT
Mfr # 105C-4/0B418-37-1
Zoro # G611130391
product price: $15.59
/ea
Sold in multiples of 100 for $1,559.00
$1,559.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Type SGT
- Conductor Type Stranded
- Overall Shielding Type Unshielded
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Badger Wire
- MFR # 105C-4/0B418-37-1
- Zoro # G611130391
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 4/0 |
Details
Color | Red |
Type | SGT |
Conductor Type | Stranded |
Overall Shielding Type | Unshielded |
Conductor Material | Bare Copper |
Insulation Material | PVC |
Temperature | 80 C |
Stranding | 418 |
Item | Battery Cable |
Number of Conductors | 1 |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 1.50 Oz., PK50 (AW150)
- ESCO/EQUIPMENT SUPPLY CO Saddle, 0.4" (91023)
- GROTE Clearance Marker Light, LED, Red (49362)
- SPRINGFIELD MARINE 2-3/8" Series Explorer Fixed Height Locking Pedestal, Satin Finish (1250309LNS)
- BADGER WIRE Automotive Booster Cable, 2 AWG, 105C, Sold by the FT (B02023-FGINDU)
- BADGER WIRE SGT Battery Cable, 4/0 AWG, 1C, Unshielded, PVC Insulated, Black, Sold by the FT (105C-4/0B418-37-0)
- NGK Spark Plug Wire Set 1990-1993 Mazda Miata 1.6L, 9160 (9160)
- MOTORMITE Spark Plug Wire Retainers, 40283 (40283)
- HOPKINS POWER TAILLIGHT CONVERTER (SOLID STATE) (46255)
- GROTE LIGHTING EXTENSION JUMPER (01-6613-T1)
- BULLDOG WINCH Plug and Wiring Harness for 12001x (20383)
- Badger Wire Automotive Wires, Harnesses & Pigtails